Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, PNP, NO
Mfr # IIS238
Zoro # G0528048
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS238
- Zoro # G0528048
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M30 x 1.5 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 50A, 2 Pole, 120/240V AC (QF250A)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14AWG, 600VAC (MPDB63131)
- LEGRAND Device Box, Gang, 2 Gang, Non-Metallic (PSB2V)
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS213)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- IFM 10-55V-DC PROXIMITY SENSOR (IG5778 IGA2005-FRKG)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- Ifm Proximity Sensors