Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, PNP, NC, QD
Mfr # IIS246
Zoro # G0395459
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS246
- Zoro # G0395459
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 50 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NC |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 100 Hz |
IP Rating | 65, 66, 67, 68, 69K |
Max. Current Load | 100mA |
Includes | (2) Lock Nuts |
Description/Special Features | Overload And Short Protection |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Standards | CUL Listed |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- SUPERIOR ELECTRIC 25 ft. 50 Amp 6/3 + 8/1 -Gauge NEMA 14-50P RV Cord W/6 Inch Loose End Plug & Handle (RVA1529)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Proximity Sensor, Capacitive, 15mm, NC (KI0203)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- Ifm Proximity Sensors