Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, NPN, NO, QD
Mfr # IIS232
Zoro # G0527838
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IIS232
- Zoro # G0527838
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 50 mm |
Length (Straight Wireway) | 50 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Shielded |
Case Material | Brass White Bronze Coated |
Proximity Sensor Operating Frequency | 100 Hz |
IP Rating | 65, 66, 67, 68, 69K |
Standards | CUL Listed |
Max. Current Load | 100mA |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Includes | (2) Lock Nuts |
Description/Special Features | Overload And Short Protection |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- IFM Proximity Sensor, Inductive, 8mm, NC (IG0313)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- Ifm Proximity Sensors