Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, NPN, NC, QD
Mfr # IIS248
Zoro # G0395440
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IIS248
- Zoro # G0395440
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 30 mm |
Length | 50 mm |
Length (Straight Wireway) | 50 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NC |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 100 Hz |
Case Material | Brass White Bronze Coated |
Description/Special Features | Overload And Short Protection |
Standards | CUL Listed |
IP Rating | 65, 66, 67, 68, 69K |
Includes | (2) Lock Nuts |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 100mA |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 50 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- SQUARE D 600VAC Definite Purpose Contactor 2P 30A (8910DPA32V02U1)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS243)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- Ifm Sensors