Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 15mm, NPN, NC, QD
Mfr # IIS235
Zoro # G0528179
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IIS235
- Zoro # G0528179
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M30 x 1.5 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS213)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- PEPPERL FUCHS INDUCTIVE SENSORS DC (NBN4-12GM50-E0-10M)
- Ifm Sensors