Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 12mm, PNP, NO
Mfr # IGS249
Zoro # G0395337
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS249
- Zoro # G0395337
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 40 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M18 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B121008CH)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24D)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 12A, 600V AC, Non-Indicating (FLSR012)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS240)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- AUTOMATION DIRECT 10-30V-Dc Proximity Switch (AM1-AP-3A)
- Ifm Sensors