Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 12mm, PNP, NO
Mfr # IGS245
Zoro # G0528066
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS245
- Zoro # G0528066
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 60 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M18 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- Ifm Proximity Sensors