Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 12mm, PNP, NC, QD
Mfr # IGS253
Zoro # G0527865
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS253
- Zoro # G0527865
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 45 mm |
Length (Straight Wireway) | 45 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NC |
Max. Detecting Distance | 12 mm |
Proximity Sensor Electrical Connection | 4 Pin M12 Connector |
Shielded / Unshielded | Unshielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 300 Hz |
Case Material | Brass White Bronze Coated |
Description/Special Features | Overload And Short Protection |
Standards | CUL Listed |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
IP Rating | 65, 66, 67, 68, 69K |
Includes | (2) Lock Nuts |
Max. Current Load | 100mA |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Proximity Sensor, Inductive, 5mm, NC (IG0327)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- Ifm Sensors