Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 12mm, NPN, NO, QD
Mfr # IGS239
Zoro # G0527871
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS239
- Zoro # G0527871
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M18 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2X)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV0)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- Ifm Sensors