Shop All Proximity Sensors
Ifm
Prox Sensor, Inductive, 12mm, NPN, NO, QD
Mfr # IGS235
Zoro # G0528230
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # IGS235
- Zoro # G0528230
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M18 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B080603CH)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- IFM Proximity Sensor, Inductive, 1mm, NPN, NO (IE5123)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- Ifm Sensors