Shop All Switch Accessories
Ifm
Pressure Switch Cover, PN Series
Mfr # E30006
Zoro # G2105470
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Cover
- Features Impact Resistant, Protection Against Soiling
- Color Transparent
- Material Plastic
- For Use With IFM PN Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E30006
- Zoro # G2105470
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Details
Item | Pressure Switch Cover |
Type | Protective Cover |
Features | Impact Resistant, Protection Against Soiling |
Color | Transparent |
Material | Plastic |
For Use With | IFM PN Series Pressure Switches |
Materials | TPE-U |
Design | for fluid sensors with connector M12 |
Compatible with Series | PN |
Compatible Product Type | Process Sensor |
Product Type | Protective Cover |
Description
Transparent Cover, For Use With Mfr. No. PN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- MARINCO Marinco 30A/125V Power cord Plus ShorePower Cordset w/LED, 50' Yellow (199119)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- Ifm Switches