Shop All Pressure Switches
Ifm
Pressure Switch, (2) SPST, 0 to 145 psi
Mfr # PK6224
Zoro # G8521143
original price:
$265.49
29% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 0 to 145 psi
- Pressure Switch Electrical Contact Form (2) SPST
- Circuit Type Electronic PNP
- DC Contact Rating 500 mA @ 10 to 32V DC
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PK6224
- Zoro # G8521143
- Country of Origin Romania
- Category Pressure Switches
Description
Pressure Switch, Range 0 to 145 psi, Process Connection 1/4 in MNPT, Housing Material Stainless Steel, Wetted Materials 316L Stainless Steel, Compatible With Air and Liquids, Electrical Connection M12 Connector, Contact Form 2NO/2NC, Circuit Type Electronic PNP, AC Contact Rating Not Applicable, DC Contact Rating 0.5 A @ 9.6 to 32 V, NEMA Rating Not Rated, IP Rating IP67, Burst Pressure 4,350 psi, Operating Temp. Range 13 Degrees to 176 Degrees F, Off Set Point 5 to 142 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- Ifm Switches