Item
|
Digital Pressure Sensor
|
Range
|
-14.5 to 14.5 psi
|
Power Required
|
18 to 30V DC
|
Process Connection
|
1/4 in NPT
|
Electrical Connection
|
4 Pin M12 Connector
|
Display
|
Display unit 4 x LED, green (bar, psi, kPa, inHg) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
|
IP Rating
|
IP65, IP67
|
Off Set Point
|
-14.4 to 14.4 psi
|
On Set Point
|
-14.3 to 14.5 psi
|
Burst Pressure
|
725 psi
|
Compatible With
|
Air and Liquids
|
Output Current
|
150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C
|
Housing Material
|
Stainless Steel
|
Temp. Range
|
-13 Degrees to 176 Degrees F
|
Contact Form
|
SPST
|
Wetted Materials
|
Ceramic, Stainless Steel
|
Circuit Type
|
PNP/NPN
|
Application
|
for industrial applications
|
Series
|
PN
|
Product Type
|
Digital Pressure Sensor
|
Min. pressure cycles
|
100 million
|
Medium temperature [°C]
|
-25...80
|
Profiles
|
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
|
Type of pressure
|
relative pressure; vacuum
|
Total number of outputs
|
2
|
Temperature coefficient span [% of the span / 10 K]
|
<± 0,2; (-0...80°C)
|
Materials (wetted parts)
|
stainless steel (1.4404 / 316L); ceramics; FKM
|
Characteristics deviation [% of the span]
|
<± 0,25 (BFSL) / <± 0,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
|
Current consumption [mA]
|
< 35
|
Vibration resistance
|
DIN EN 60068-2-6 20 g (10...2000 Hz)
|
MAWP (for applications according to CRN)
|
20 bar 20000 mbar 290 psi 590.59 inHg 2000 kPa
|
Output signal
|
switching signal; IO-Link; (configurable)
|
Media
|
liquids and gases
|
Materials
|
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
|
Set point SP
|
-980...1000 mbar -14.3...14.5 psi -29...29.6 inHg -98...100 kPa, -983...1000 mbar -14.3...14.5 psi -29...29.5 inHg -98...100 kPa
|
MTTF [years]
|
260
|
EMC
|
DIN EN 61000-6-2 DIN EN 61000-6-3
|
SDCI standard
|
IEC 61131-9
|
Repeatability [% of the span]
|
<± 0,1; (with temperature fluctuations < 10 K)
|
Hysteresis deviation [% of the span]
|
<± 0,25
|
Min. insulation resistance [MΩ]
|
100; (500 V DC)
|
Required master port type
|
A; (when pin 2 not connected: B)
|
Switching frequency DC [Hz]
|
< 170
|
Connection
|
Connector: 1 x M12; coding: A; Contacts: gold-plated
|
Type of short-circuit protection
|
pulsed
|
Delay time programmable dS, dr [s]
|
0...50
|
Transmission type
|
COM2 (38,4 kBaud)
|
Temperature coefficient zero point [% of the span / 10 K]
|
<± 0,2; (-0...80°C)
|
IO-Link resolution pressure [mbar]
|
1
|
Integrated watchdog
|
yes
|
Number of inputs and outputs
|
Number of digital outputs: 2
|
Short-circuit protection
|
yes
|
Reset point rP
|
-993...990 mbar -14.4...14.4 psi -29.3...29.2 inHg -99...99 kPa, -990...990 mbar -14.4...14.4 psi -29.4...29.2 inHg -99...99 kPa
|
IO-Link functions (acyclical)
|
application specific tag
|
Parameter setting options
|
hysteresis / window; normally open / normally closed; switching logic; switch-on/switch-off delay; Damping; Display unit
|
Response time [ms]
|
< 3
|
Protection
|
IP 65; IP 67
|
Ambient temperature [°C]
|
-25...80
|
Operating voltage [V]
|
18...30 DC; (to SELV/PELV)
|
Long-term stability [% of the span]
|
<± 0,05; (per 6 months)
|
Special feature
|
Gold-plated contacts
|
Reverse polarity protection
|
yes
|
Overload protection
|
yes
|
Shock resistance
|
DIN EN 60068-2-27 50 g (11 ms)
|
Min. bursting pressure
|
30000 mbar 450 psi 880 inHg 3000 kPa
|
IO-Link process data (cyclical)
|
function bit length pressure 14 binary switching information 2, function bit length pressure 16 device status 4 binary switching information 2
|
UL approval
|
UL Approval no. J001
|
Pressure Equipment Directive
|
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
|
SIO mode
|
yes
|
Pressure rating
|
10000 mbar 145 psi 290 inHg 1000 kPa
|
Permanent current rating of switching output DC [mA]
|
150; (200 (...60°C) 250 (...40°C))
|
Measuring range
|
-1...1 bar -1000...1000 mbar -14.5...14.5 psi -29.4...29.4 inHg -100...100 kPa
|
Measuring element
|
ceramic-capacitive pressure measuring cell
|
IO-Link resolution pressure [MPa]
|
0.001
|
IO-Link revision
|
1.1
|
Switch point accuracy [% of the span]
|
<± 0,5
|
In steps of
|
1 mbar 0.1 psi 0.1 inHg 1 kPa, 10 mbar 0.1 psi 0.2 inHg 1 kPa
|
Max. voltage drop switching output DC [V]
|
2.5
|
Min. difference between SP and rP
|
10 mbar 0.2 psi 0.3 inHg 1 kPa, 10 mbar 0.2 psi 0.4 inHg 1 kPa
|
Electrical design
|
PNP/NPN
|
Output function
|
normally open / normally closed; (parameterisable)
|
Communication interface
|
IO-Link
|
Min. process cycle time [ms]
|
3, 2.3
|
Restrictor element integrated
|
no (can be retrofitted)
|
Tightening torque [Nm]
|
2...3 turns after hand-fastening; recommended tightening torque; depends on lubrication, seal and pressure rating
|
Power-on delay time [s]
|
< 0.3
|
Storage temperature [°C]
|
-40...100
|
Number of digital outputs
|
2
|
Protection class
|
III
|
Operating Temperature - Maximum
|
176 Degrees F
|
Compatible Media
|
Gas, Liquid
|
Operating Temperature - Minimum
|
-13 Degrees F
|
Electrical Design Output
|
PNP/NPN
|
Output Current Rating
|
0.15 A, 0.2 A @ 140 Degrees F, 0.25 A @ 104 Degrees F
|
Pressure - Minimum
|
-14.5 psi
|
Set Point - Maximum
|
14.5 psi
|
Pressure - Maximum
|
14.5 psi
|
Set Point - Minimum
|
-14.3 psi
|
Reset Point - Maximum
|
14.4 psi
|
Reset Point - Minimum
|
-30 psi
|
Pressure Connection Type
|
1/4 in NPT
|
Voltage Rating - Maximum
|
30 V DC
|