Shop All Pressure Sensors
Ifm
Pressure Sensor, Range 0 to 3620 psi
Mfr # PN7271
Zoro # G5893049
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 3620 psi
- Power Required 18 to 30V DC
- Process Connection 1/4 in NPT
- Electrical Connection 4 Pin M12 Connector
- Display Display unit 3 x LED, green (bar, psi, MPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN7271
- Zoro # G5893049
- Country of Origin Germany
- Category Pressure Sensors
Dimensions
Overall Height | 3.57 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 1.34 in |
Overall Depth | 1.06 in |
Description
Digital Pressure Sensor, Power Required 18 to 30V DC, Range 0 to 3620 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C, Contact Form SPST, On Set Point 40 to 3620 psi, Off Set Point 20 to 3600 psi, Burst Pressure 15,950 psi, Process Connection 1/4 in NPT, IP Rating IP65, IP67, Housing Material Stainless Steel, Wetted Materials Ceramic, Fluorocarbon, Electrical Connection 4 Pin M12 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 40A, 500V AC, Non-Indicating (A50QS40-4)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- Ifm Pressure Sensors