Shop All Pressure Sensors
Ifm
Pressure Sensor, 5075 psi Burst Pressure
Mfr # PN7293
Zoro # G5893067
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 362 psi
- Power Required 18 to 30V DC
- Process Connection 1/4 in NPT
- Electrical Connection 4 Pin M12 Connector
- Display Display unit 3 x LED, green (bar, psi, MPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN7293
- Zoro # G5893067
- Country of Origin Germany
- Category Pressure Sensors
Dimensions
Overall Width | 1.34 in |
Overall Depth | 1.06 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3.57 in |
Description
Digital Pressure Sensor, Power Required 18 to 30V DC, Range 0 to 362 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C, Contact Form SPST, On Set Point 4 to 362 psi, Off Set Point 2 to 360 psi, Burst Pressure 5,075 psi, Process Connection 1/4 in NPT, IP Rating IP65, IP67, Housing Material Stainless Steel, Wetted Materials Ceramic, Stainless Steel, Electrical Connection 4 Pin M12 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- FIKE Fiquench Detector 2.5-45In-H2O Pressure Sensor (8109-101)
- Ifm Sensors