Shop All Pressure Sensors
Ifm
Pressure Sensor, 2175 psi Burst Pressure
Mfr # PN7294
Zoro # G5893076
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.5 to 145 psi
- Power Required 18 to 30V DC
- Process Connection 1/4 in NPT
- Electrical Connection 4 Pin M12 Connector
- Display Display unit 3 x LED, green (bar, psi, MPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PN7294
- Zoro # G5893076
- Country of Origin Germany
- Category Pressure Sensors
Dimensions
Overall Width | 1.34 in |
Overall Height | 3.57 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 1.06 in |
Description
Digital Pressure Sensor, Power Required 18 to 30V DC, Range -14.5 to 145 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C, Contact Form SPST, On Set Point -13.5 to 145 psi, Off Set Point -14 to 144.5 psi, Burst Pressure 2,175 psi, Process Connection 1/4 in NPT, IP Rating IP65, IP67, Housing Material Stainless Steel, Wetted Materials Ceramic, Stainless Steel, Electrical Connection 4 Pin M12 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- Ifm Pressure Sensors