Shop All Power Supplies
Ifm
Power Supply, 380 to 480V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # DN4033
Zoro # G7823335
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V AC
- Output Voltage 24V DC
- Output Amps 10A
- Mounting DIN Rail
- Case Material Steel Sheet Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # DN4033
- Zoro # G7823335
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 122.5 mm |
Width | 62 mm |
Depth | 124 mm |
Details
Item | Power Supply |
Input Voltage | 380 to 480V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Case Material | Steel Sheet Case |
Phase - Electrical | Three |
Style | Switching |
Hz | 47 to 64 Hz |
Description
Power Supply,24V DC,10A,240W,3 Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 63A, 4 Pole, 277/480V AC, C Curve (FAZ-C63/4-NA)
- HUBBELL WIRING DEVICE-KELLEMS Bulk Cable, 10/3 STO, 250', Yellow (YC310250)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- Ifm Power Supplies