Shop All Level Sensors
Ifm
Point Level Sensor, 213 mm L
Mfr # LI5131
Zoro # G907969001
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 5.2 in
- Accuracy +/-2 mm
- Overall Length 8.4 in
- Body Material Polypropylene
- Standards CA, CE, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DIN EN 61000-6-4, IEC 61131-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # LI5131
- Zoro # G907969001
- Country of Origin Romania
- Category Level Sensors
Dimensions
Overall Length | 8.4 in |
Stem Length | 5 1/4 in |
Connection Size | 1/2 in |
Probe length L [mm] | 132 |
Probe diameter [mm] | 16 |
Float Diameter | 5/8 in |
Description
Point Level Sensor, Product Type Point Level Sensor, Connection Size 1/2 in, For Media Type Nonhazardous Liquids, Connection Type Tube, Body Material Polypropylene, Accuracy +/-2 mm, Range 5.2 in, Stem Length 5 1/4 in, Operating Pressure - Maximum 7.3 psi, Media Temperature - Maximum 85 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP68, IP69K, Float Diameter 5/8 in, Number of Outputs - Digital 2, Float Length Not Applicable, Output Wire Configuration 4-Wire, Probe Type Rod
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Butt Connectors, Red, 100 Pack (61151)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- IFM Point Level Sensor, 255 mm L (LMT104)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- IFM Point Level Sensor, 113 mm L (LMT100)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- Ifm Level Sensors