Shop All Level Sensors
Ifm
Point Level Sensor, 140 mm L
Mfr # LMT102
Zoro # G707969010
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 1.5 in
- Accuracy +/-2 mm
- Overall Length 5.5 in
- Display switching status LED, yellow operating status LED, green
- Standards 3A, CA, CE, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DIN EN 61000-6-4, FDA, IEC 61131-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # LMT102
- Zoro # G707969010
- Country of Origin Germany
- Category Level Sensors
Dimensions
Overall Length | 5.5 in |
Connection Size | 1/2 in |
Stem Length | 1 1/2 in |
Probe length [mm] | 38 |
Dimensions [mm] | Ø 30 / L = 125 |
Float Diameter | 1/2 in |
Description
Point Level Sensor, Product Type Point Level Sensor, Connection Size 1/2 in, For Media Type Nonhazardous Liquids, Powders, Viscous Fluids, Body Material Stainless Steel, Accuracy +/-2 mm, Range 1.5 in, Stem Length 1 1/2 in, Operating Pressure - Maximum 580 psi, Media Temperature - Maximum 100 Degrees F, Mounting Orientation Horizontal, Vertical, Enclosure Rating IP68, IP69K, Float Diameter 1/2 in, Number of Outputs - Digital 2, Float Length Not Applicable, Output Wire Configuration 4-Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGA024)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Point Level Sensor, 113 mm L (LMT100)
- IFM Point Level Sensor, 255 mm L (LMT104)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- Ifm Sensors