Shop All Level Sensors
Ifm
Point Level Sensor, 113 mm L
Mfr # LMT100
Zoro # G507968954
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0.4 in
- Accuracy +/-2 mm
- Overall Length 4.5 in
- Max. Liquid Temp. 100 Degrees C
- Display switching status LED, yellow operating status LED, green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # LMT100
- Zoro # G507968954
- Country of Origin Germany
- Category Level Sensors
Dimensions
Overall Length | 4.5 in |
Stem Length | 3/8 in |
Connection Size | 1/2 in |
Probe length [mm] | 11 |
Float Diameter | 1/2 in |
Description
Point Level Sensor, Product Type Point Level Sensor, Connection Size 1/2 in, For Media Type Nonhazardous Liquids, Powders, Viscous Fluids, Body Material Stainless Steel, Accuracy +/-2 mm, Range 0.4 in, Stem Length 3/8 in, Operating Pressure - Maximum 580 psi, Media Temperature - Maximum 100 Degrees F, Mounting Orientation Horizontal, Vertical, Enclosure Rating IP68, IP69K, Float Diameter 1/2 in, Number of Outputs - Digital 2, Float Length Not Applicable, Output Wire Configuration 4-Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CBA-R63/D)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 5 in (5504-24-00)
- IFM Io-Link Electronic Level and Temperature Sensor 18-30V-DC Other Level Sensors and Transmitter (LT8024)
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- IFM Level Sensor, G3/4 NPT, 2x NO/NC (LR7000)
- IFM Level Sensor, G3/4 NPT (LR3000)
- IFM Point Level Sensor, 213 mm L (LI5131)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- PROXIMITY Single Sided Paddle (PLS2-PL1)
- Ifm Level Sensors