Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rt Angle, Thru-Beam
Mfr # OGE282
Zoro # G6835315
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OGE282
- Zoro # G6835315
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Length | 35.40mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 20 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft., Roll (HST-100B)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- POINT LIGHTING Photoelectric Controller 96-305VAC (PPC-40700-1-34T)
- Ifm Photoelectric Sensors