Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rt Angle, Thru-Beam
Mfr # OGE281
Zoro # G7106574
original price:
$66.20
34% off
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow operation 1 x LED, green
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OGE281
- Zoro # G7106574
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Length | 35.40mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Dimensions [mm] | 52.6 x 19 x 36 |
Wave length [nm] | 662 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 20 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- IFM Photoelectric Sensor, 34.8 mm H, 316L SS (O6H301)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- Ifm Photoelectric Sensors