Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rt Angle, Reflective
Mfr # OGP281
Zoro # G7155154
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow operation 1 x LED, green
- Sensing Method - Rectangular Photoelectric Sensor Retroreflective
- Circuit Type PNP
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OGP281
- Zoro # G7155154
- UPC # 094720869160
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Length | 35.40mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Min. Object Size | 160mm dia Light Spot |
Wave length [nm] | 662 |
Max. light spot diameter [mm] | 160 |
Light spot dimensions refer to | at maximum range |
Dimensions [mm] | 52.6 x 19 x 36 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 4 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 90A, 600V AC, Indicating (A6D90R)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- IFM Laser Distance Sensor, 45.2 mm L (OGD596)
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- BALLUFF Photoelectric Sensor (BLS 18KW-XX-1P-S4-L)
- Ifm Photoelectric Sensors