Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Right Angle, Diffuse
Mfr # OGH580
Zoro # G6763005
original price:
$134.61
22% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow operation 1 x LED, green
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67
- Circuit Type PNP
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OGH580
- Zoro # G6763005
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Length | 35.40mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Min. Object Size | 13mm dia Light Spot |
Max. light spot diameter [mm] | 13 |
Light spot dimensions refer to | at maximum range |
Wave length [nm] | 645 |
Dimensions [mm] | 52.6 x 19 x 35.6 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 200 mm, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-250-R)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH500)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- IFM Photoelectric Sensor, 34.8 mm H, 316L SS (O6H301)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- Ifm Photoelectric Sensors