Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Right Angle, Diffuse
Mfr # OGH283
Zoro # G6413985
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
- Width 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OGH283
- Zoro # G6413985
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Min. Object Size | 13mm dia Light Spot |
Width - Rectangular Photoelectric Sensor | 18 mm |
Length | 35.40mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 200 mm, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV03)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HA)
- Ifm Sensors