Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Right Angle, Diffuse
Mfr # OGH280
Zoro # G6525802
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow operation 1 x LED, green
- Circuit Type PNP
- Sensing Method - Rectangular Photoelectric Sensor Diffuse
- IP Rating 67
- Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OGH280
- Zoro # G6525802
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.00mm |
Depth | 52.00mm |
Height - Rectangular Photoelectric Sensor | 35 mm |
Min. Object Size | 7mm dia Light Spot |
Length | 35.40mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Depth - Rectangular Photoelectric Sensor | 52 mm |
Dimensions [mm] | 52.6 x 19.1 x 35.9 |
Max. light spot diameter [mm] | 7 |
Light spot dimensions refer to | at maximum range |
Wave length [nm] | 645 |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 100 mm, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- IFM Laser Distance Sensor, 52 mm L, 42 mm W (O1D100)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- SICK 10-30V-DC Photoelectric Sensor (HTB18L-P4C5BB)
- Ifm Sensors