Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rectangl, Thru-Beam
Mfr # O5S500
Zoro # G6614045
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type NPN/PNP
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter
- Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC
- Width 18.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # O5S500
- Zoro # G6614045
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.20mm |
Depth | 70.30mm |
Height - Rectangular Photoelectric Sensor | 47 mm |
Depth - Rectangular Photoelectric Sensor | 70 mm |
Length | 46.80mm |
Min. Object Size | 625mm dia Light Spot |
Width - Rectangular Photoelectric Sensor | 18 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC, Output Circuit Type - Rectangular Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 25 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (EPS300-3/8-48"-BLACK-12 PCS)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (FNQ-R-3-1/2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CSWW)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- IFM Laser Distance Sensor, 45.2 mm L (OGD596)
- IFM Laser Distance Sensor, 52 mm L, 42 mm W (O1D100)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- Ifm Photoelectric Sensors