Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Rectangl, Thru-Beam
Mfr # O5E502
Zoro # G7216465
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 67
- Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
- Circuit Type NPN
- Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC
- Output Circuit Type - Rectangular Photoelectric Sensor NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # O5E502
- Zoro # G7216465
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Width | 18.20mm |
Depth | 70.30mm |
Height - Rectangular Photoelectric Sensor | 47 mm |
Length | 46.80mm |
Depth - Rectangular Photoelectric Sensor | 70 mm |
Width - Rectangular Photoelectric Sensor | 18 mm |
Description
Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 25 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- IFM Photoelectric Sensor, Cylinder, Reflective (OGP500)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7683AR04F22RX)
- Ifm Sensors