Ifm

Photoelectric Sensor, Rectangl, Thru-Beam


original price: $111.97
7% off
new price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Display switching status 1 x LED, yellow
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
  • IP Rating 67
  • Circuit Type PNP
  • Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18.20mm
Depth 70.30mm
Height - Rectangular Photoelectric Sensor 47 mm
Length 46.80mm
Depth - Rectangular Photoelectric Sensor 70 mm
Width - Rectangular Photoelectric Sensor 18 mm
Dimensions [mm] 56 x 18.2 x 46.8
Wave length [nm] 624

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 10 to 36V DC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 25 m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.