Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # OGH502
Zoro # G6545682
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow
- IP Rating 67
- Circuit Type NPN
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 200 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OGH502
- Zoro # G6545682
- UPC # 094720883746
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Length - Cylindrical Photoelectric Sensor | 72 mm |
Diameter | 18mm |
Length | 72.00mm |
Min. Object Size | 25mm dia Light Spot |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Light spot dimensions refer to | at maximum range |
Max. light spot diameter [mm] | 25 |
Dimensions [mm] | M18 x 1 / L = 72 |
Wave length [nm] | 624 |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- IFM Laser Distance Sensor, 45.2 mm L (OGD596)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- IFM Laser Distance Sensor, 52 mm L, 42 mm W (O1D100)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- Ifm Photoelectric Sensors