Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # OGH500
Zoro # G8521037
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow
- Circuit Type PNP
- IP Rating 67
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 200 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OGH500
- Zoro # G8521037
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Min. Object Size | 25mm dia Light Spot |
Length | 72.00mm |
Length - Cylindrical Photoelectric Sensor | 72 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Diameter | 18mm |
Wave length [nm] | 624 |
Dimensions [mm] | M18 x 1 / L = 72 |
Max. light spot diameter [mm] | 25 |
Light spot dimensions refer to | at maximum range |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE280)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- Ifm Photoelectric Sensors