Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # OGE503
Zoro # G6988326
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 200 mA
- Operating Frequency 1,000 Hz
- Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OGE503
- Zoro # G6988326
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 72 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 72.00mm |
Details
Item | Cylindrical Photoelectric Sensor Receiver |
IP Rating | 67 |
Operating Mode - Photoelectric Sensor | Selectable Light On/Dark On |
Max. Load Current | 200 mA |
Operating Frequency | 1,000 Hz |
Electrical Connection - Cylindrical Photoelectric Sensor | 4-Pin M12 Male Connector |
Light Source | Red LED |
Sensing Method - Cylindrical Photoelectric Sensor | Through Beam Receiver |
Shape | Cylindrical |
Operating Temp. Range | -25 Degrees to 80 Degrees C |
Operation Mode | Selectable Light On/Dark On |
Features | PMMA Lens, Reverse Polarity and Overload Protection |
Circuit Type - Cylindrical Photoelectric Sensor | NPN |
Power Requirement - Cylindrical Photoelectric Sensor | 10 to 36V DC |
Power Requirement | 10 to 36VDC |
Standards | CE Approval, CUL Listed, UL Listed |
Max. Sensing Distance - Cylindrical Photoelectric Sensor | 25 m |
Body Material | 316L Stainless Steel/1.4404, PA, LCP, EPDM, TPU (Urethane) |
Sensing Method | Through Beam Receiver |
NEMA Rating | Not Rated |
Description
Cylindrical Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 25 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- IFM Laser Distance Sensor, 52 mm L, 42 mm W (O1D100)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- Ifm Sensors