Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Cylinder, Thru-Beam
Mfr # OG0031
Zoro # G7153142
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, red function 1 x LED, red flashing
- Circuit Type AC
- IP Rating 67
- Operating Mode - Photoelectric Sensor Light On
- Max. Load Current 180 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OG0031
- Zoro # G7153142
- UPC # 094720824756
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Diameter | 18mm |
Length - Cylindrical Photoelectric Sensor | 86 mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length | 86.00mm |
Dimensions [mm] | M18 x 1 / L = 76 |
Wave length [nm] | 880 |
Description
Cylindrical Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 15 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- NOARK Overload 24.5-36A 3 Pole, 2 (RHU-80/2-36)
- GEARWRENCH 3/8"F x 1/4"M Adapter (81277)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGT500)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- Ifm Sensors