Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Cylinder, Reflective
Mfr # OGP500
Zoro # G7073981
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, yellow
- Circuit Type PNP
- IP Rating 67
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 200 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OGP500
- Zoro # G7073981
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Length | 72.00mm |
Diameter | 18mm |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Min. Object Size | 200mm dia Light Spot |
Length - Cylindrical Photoelectric Sensor | 72 mm |
Wave length [nm] | 624 |
Light spot dimensions refer to | at maximum range |
Max. light spot diameter [mm] | 200 |
Dimensions [mm] | M18 x 1 / L = 72 |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 5 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FRS-R-2-1/4)
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5S500)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH502)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC PHOTOELECTRIC SENSOR (42SRP-6016)
- Ifm Sensors