Shop All Photoelectric Sensors
Ifm
Photoelectric Sensor, Cylinder, Reflective
Mfr # OG0033
Zoro # G7222722
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display switching status 1 x LED, red function 1 x LED, red flashing
- IP Rating 67
- Operating Mode - Photoelectric Sensor Dark On
- Max. Load Current 180 mA
- Operating Frequency 25 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # OG0033
- Zoro # G7222722
- Country of Origin Germany
- Category Photoelectric Sensors
Dimensions
Min. Object Size | 262mm dia Light Spot |
Diameter - Cylindrical Photoelectric Sensor | 18 mm |
Length - Cylindrical Photoelectric Sensor | 86 mm |
Length | 86.00mm |
Diameter | 18mm |
Dimensions [mm] | M18 x 1 / L = 76 |
Wave length [nm] | 660 |
Max. light spot diameter [mm] | 262 |
Light spot dimensions refer to | at maximum range |
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0041)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH500)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OGH502)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- EATON LIGHTING Sensor Photo Twist/Lock Assy (SL3120)
- Ifm Photoelectric Sensors