Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 5 m Cable Length
Mfr # EVC02E
Zoro # G402747463
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards CE
- Jacket Material PUR
- Features Drag Chain Suitability, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Reliable Signal Conversion From PNP to NPN, Resistant to Oils and Coolants, Vibration and Shock Resistant
- Wire Size 4.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC02E
- Zoro # G402747463
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 4.30 mm |
Cable Length | 5 m |
Description
Patch cable, End 1 Gender Female, End 1 Thread M12, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 4.30 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (E11420)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Orange (AT1605-OR)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S15-BL)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- Ifm Voice & Data Patch Cords