Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 5 m Cable Length
Mfr # EVC01E
Zoro # G502747486
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Features Drag Chain Suitability, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Reliable Signal Conversion From PNP to NPN, Resistant to Oils and Coolants, Vibration and Shock Resistant
- Standards CE
- Wire Size 4.30 mm
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC01E
- Zoro # G502747486
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 4.30 mm |
Cable Length | 5 m |
Description
Patch cable, End 1 Gender Female, End 1 Thread M12, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 4.30 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- GENERAC Carburetor (0K1588)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (9846)
- Ifm Voice & Data Patch Cords