Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 5 m Cable Length
Mfr # E11420
Zoro # G502747462
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards CE, DIN 43650 (EN 175301-803)
- Wire Size 5.00 mm
- Features Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11420
- Zoro # G502747462
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 5.00 mm |
Cable Length | 5 m |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form A, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- ALLEN BRADLEY Output Module 1769OW16 (1769-OW16)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (500)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- CMPLE CMPLE 559-N CAT 6 500Mhz Utp Ethernet Lan Network Cable -75 Ft (559-N)
- ADD-ON This Is A 25M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-25M9SMF)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (9811)
- Ifm Voice & Data Patch Cords