Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 2 m Cable Length
Mfr # E70350
Zoro # G902747468
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, DIN 43650 (EN 175301-803)
- Wire Size 5.00 mm
- Features Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Reliable Connection, Robust Rectangular Connector, Silicone-Free
- Jacket Material PUR/PVC
- Temp. Range -25 Degrees to 90 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E70350
- Zoro # G902747468
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 5.00 mm |
Cable Length | 2 m |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form A, Cable Length 2 m, Cable Jacket Material PUR/PVC, Wire Size 5.00 mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803), End 1 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Blk Paintd Steel (FS-200SS FBK 18.00)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (2295)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- Ifm Voice & Data Patch Cords