Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 2 m Cable Length
Mfr # E11424
Zoro # G902747482
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Features Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
- Temp. Range -25 Degrees to 80 Degrees C
- Jacket Material PUR
- Wire Size 5.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E11424
- Zoro # G902747482
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 5.00 mm |
Cable Length | 2 m |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form B, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5262BN)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Purple (AT1501EV-P)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- Ifm Voice & Data Patch Cords