Shop All Sensor Cordsets & Receptacles
Ifm
Patch Cable, 1 m Cable Length
Mfr # E11428
Zoro # G002747627
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- Jacket Color Black
- End 1 Number of Pins 5
- End 2 Number of Pins 0
- Max. Voltage 24 V AC, 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11428
- Zoro # G002747627
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 5.00 mm |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M2.5, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form C, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- Ifm Sensors