Shop All Sensor Cordsets & Receptacles
Ifm
Patch Cable, 1 m Cable Length
Mfr # E11418
Zoro # G102747626
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 24 V AC, 24 V DC
- End 2 Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11418
- Zoro # G102747626
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 5.00 mm |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form A, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- HEIDENHAIN Encoder Cordset Cable (309777-02)
- Ifm Sensors