Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 0.6 m Cable Length
Mfr # E11437
Zoro # G902747475
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Temp. Range -25 Degrees to 80 Degrees C
- Standards CE, DIN 43650 (EN 175301-803)
- Jacket Material PUR
- Wire Size 5.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11437
- Zoro # G902747475
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 5.00 mm |
Cable Length | 2 ft |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form C Industrial, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- COMPREHENSIVE Cat 5e Shielded Plenum 350MHz Solid Blue Bulk Cable 1000 ft.- Reel (C5EPSH350BLU-1000R)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Left-Angle M (N204-020-BL-LA)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- Ifm Voice & Data Patch Cords