Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 0.6 m Cable Length
Mfr # E11432
Zoro # G902747499
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Features Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
- Jacket Material PUR
- Standards CE, DIN 43650 (EN 175301-803)
- Wire Size 5.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E11432
- Zoro # G902747499
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 5.00 mm |
Cable Length | 2 ft |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form B Industrial, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- SWE-TECH 3C Bulk Cat6 Yellow Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-081TH)
- Ifm Voice & Data Patch Cords