Shop All Voice & Data Patch Cords
Ifm
Patch Cable, 0.6 m Cable Length
Mfr # E11427
Zoro # G602747508
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Jacket Material PUR
- Standards CE, DIN 43650 (EN 175301-803)
- Wire Size 5.00 mm
- Temp. Range -25 Degrees to 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11427
- Zoro # G602747508
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 5.00 mm |
Cable Length | 2 ft |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M2.5, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form C, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (E11420)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- Ifm Voice & Data Patch Cords