Shop All Sensor Cordsets & Receptacles
Ifm
Patch Cable, 0.3 m Cable Length
Mfr # E10844
Zoro # G902747628
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 ft
- Jacket Color Black
- End 1 Number of Pins 5
- Max. Voltage 24 V AC, 24 V DC
- End 2 Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E10844
- Zoro # G902747628
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 ft |
Wire Size | 4.80 mm |
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M2.5, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form C, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 4.80 mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- Ifm Sensors