Shop All Programmable Controller Accessories
Ifm
Passive power distributor
Mfr # AC2950
Zoro # G303528697
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ProcessLine
- Minimum Operating Temperature -25 Degrees C
- Resistance Properties Shock Resistance, Vibration Resistance
- Application Washdown
- IP Rating IP65, IP66, IP67, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # AC2950
- Zoro # G303528697
- Country of Origin Poland
- Category Programmable Controller Accessories
Dimensions
Overall Length | 152 mm |
Details
Item | Passive Power Distributor |
Series | ProcessLine |
Minimum Operating Temperature | -25 Degrees C |
Resistance Properties | Shock Resistance, Vibration Resistance |
Application | Washdown |
IP Rating | IP65, IP66, IP67, IP69K |
Convert To | M12 |
Connector Material | Stainless Steel |
Current Rating | 4 A |
Convert From | M12 |
Maximum Operating Temperature | 60 Degrees C |
Description | Passive Power Distributor |
Temperature Range | -25 Degrees C to 60 Degrees C |
Voltage Rating | 31.6V DC |
Description
Passive Power Distributor, Convert From M12, Convert To M12, Description Passive Power Distributor, Current Rating 4 A, Voltage Rating 31.6V DC, Connector Material Stainless Steel, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP66, IP67, IP69K, Series ProcessLine, Overall Length 152 mm, Resistance Properties Shock Resistance, Vibration Resistance, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- IFM IO-Link Configuration Kit (ZZ1060)
- IFM AS Interface power distributor (E70588)
- IFM Flat cable splitter (E70581)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- ALLEN BRADLEY Controllogix Output Module Ser A (1756-OA16)
- Ifm Programmable Controller Accessories