Shop All Switch Accessories
Ifm
Mounting Set, For Use With 30mm Sensors
Mfr # E20873
Zoro # G0527786
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- For Use With 30mm Sensors
- Includes M12 x 55 Screw
- Dimensions [mm] Ø 30.2
- Type of mounting free-standing; (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E20873
- Zoro # G0527786
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Dimensions [mm] | Ø 30.2 |
Details
Item | Mounting Set |
Material | 316 stainless steel |
For Use With | 30mm Sensors |
Includes | M12 x 55 Screw |
Items supplied | screw: 1 x M12 x 55 |
Type of mounting | free-standing; (M12) |
Materials | fixture: stainless steel (1.4571/316Ti ); Clamp: diecast zinc |
Design | clamp mounting |
Description
Mounting Set, For Use With 30mm Sensors, Material 316 stainless steel, Includes M12 x 55 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pressure Switch, 2 NC, DPST-DB, Form YY, 70 to 150 psi, Regulation between 2 thresholds Action (9013FHG12J52M1X)
- REMINGTON INDUSTRIES 1in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 1 ft Length (1POAHSRED1)
- MERSEN Fuse, SMF Series, Time Delay, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- IFM Pressure Switch Cover, PN Series (E30006)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- LINEMASTER Switch, Foot, Guard (522-B12)
- Ifm Switches