Shop All Switch Accessories
Ifm
Mounting Clamp, PN Series
Mfr # E10077
Zoro # G2709080
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 34 mm - 30 mm
- Material Plastic
- For Use With IFM PN Series Pressure Switches
- Materials PBT
- Dimensions [mm] 56 x 58 x 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E10077
- Zoro # G2709080
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Dimensions [mm] | 56 x 58 x 20 |
Inside diameter [mm] | 34 |
Details
Item | Mounting Clamp |
Type | 34 mm - 30 mm |
Material | Plastic |
For Use With | IFM PN Series Pressure Switches |
Materials | PBT |
Design | with reducing bush |
Items supplied | socket head screws: 2 x M5 x 50 spring washers: 2 |
Compatible Product Type | Pressure Switches |
Compatible with Series | PN |
Description
Mounting Clamp, For Use With Mfr. No. PN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 250' Length, 0.0201" Diameter, Silver (24N80250)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- FESTO Mounting Kit SMB-1 (SMB-1)
- Ifm Switches