Shop All Safety Light Curtains
Ifm
Light Curtain, 39.4 ft., 59.8"H, 52 Beams
Mfr # OY050S
Zoro # G7319265
product price: $2,534.99
/ea
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Sensing Distance 39.4 ft
- Input Voltage 24V DC
- Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC
- Color Yellow
- IP Rating 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # OY050S
- Zoro # G7319265
- Country of Origin Italy
- Category Safety Light Curtains
Dimensions
Width | 1.1 in |
Protected Height | 59.45 in |
Depth | 1.18 in |
Cable Length | No Cable |
Overall Height | 61.54 in |
Wave length [nm] | 950 |
Length L [mm] | 1563 |
Dimensions [mm] | 1563 x 28 x 30 |
Protected area height [mm] | 1510 |
Protection area width (high light intensity) [m] | 3...12 |
Protection area width (low light intensity) [m] | 0...4 |
Description
Light Curtain, Max. Sensing Distance 39.4 ft, Input Voltage 24V DC, Safety Output Ratings 2A Inductive @ 24V DC, 6A @ 230V AC, 6A Resistive @ 24V DC, Color Yellow, Housing Material Aluminum, Protected Height 59.45 in, IP Rating 67, Beam Spacing 1.181 in, Number of Beams 52, Light Source 950nm IR LED, Response Time 4 to 7.5 msec, Overall Height 61.54 in, Width 1.1 in, Depth 1.18 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-3/0-EC)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- IFM Connection Module, Chassis Mount, 3.0mm W (EY3005)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- KEYENCE SET 24V-DC LIGHT CURTAIN (GL-R12H)
- KEYENCE Receiver Light Curtain (GL-S32FH)
- KEYENCE Corner Mirror 758Mm Light Curtain (SL-M36H)
- BANNER Set Light Curtain (PVA300P6Q)
- Ifm Safety Light Curtains